Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Socket Set

Deep Socket Set TB3L05

5.00 (1)
Item.#
07122577
Mfr.#
TB3L05
Package Qty.
1Set(5PCSet)
Ship pack of
1
98.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0087
Outlet Corner (sq.)
9.5, 9.5
Weight (kg)
1.0, 1.0
Set Contents
/ Deep socket (hexagonal) (B3L over 08,10,12,14,17) / Socket holder 5-tuple (EHB305) , AND DEEP SOCKETS (HEX) (B 3L-08, 10, 12, 14, 17) SOCKET HOLDER 5 PIECE SET (EHB305)
2014 TRUSCO Published Page
2-0085
Specification
Power fit 21st century version tool
TRUSCO Part Number
383-9303, 383-9303
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2014-08-25 13:12:25
Since I wanted a deep socket before, I purchased it this time. I thought it would be nice to have KTC mirror tool series handled.
This review is about item#07122586.