Buy more than* S$200* and get FREE SHIPPING

  • 1/4"sq. DEEP SOCKET WRENCH SET (15pcs.)

1/4"sq. DEEP SOCKET WRENCH SET (15pcs.)

Item.#
07122631
Package Qty.
1Set(15PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
6.3
Dimensions (Length L x Width W x Height H) (mm)
Tray: 264x144x30
Set Contents
Deep socket (hexagonal) (B2L over 05,055,06,07,08,10,11,12,13,14) ratchet handle (BR2E) / spinner handle (BS2E) / extension bar 50 (BE2 ​​over 050) Extension Bar 100 (BE2 ​​over 100) swing extension bar 30 (BE2 ​​over 030JW) / Metal Case (EKB-3)
Specification
21 century version tool. Power Fit (except 5mm)
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
270x145x35
Weight (kg)
1.3
TRUSCO Part Number
383-9249