Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. SOCKET WRENCH SET (26pcs.)

3/8"sq. SOCKET WRENCH SET (26pcs.)

Item.#
07122665
Package Qty.
1Set(26PC)
Ship pack of
1
439.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
Set Contents
/ Socket (hex) (B3 over 055,07,08,10,12) / socket (twelve square) (B3 over 13W, 14W, 15W, 17W, 19W) / deep socket (hexagonal) (B3L over 07,08 , 10, 12) / deep socket (twelve square) (B3L over 13W, 14W, 15W, 17W, 19W, 22W) / ratchet handle (BR3E) / spinner
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
4.3
TRUSCO Part Number
307-3467