Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. DEEP SOCKET WRENCH SET(15pcs.)

1/2"sq. DEEP SOCKET WRENCH SET(15pcs.)

Item.#
07122692
Package Qty.
1Set(15PC)
Ship pack of
1
429.90 SGD
ADD TO CART
Shipped after 2017-12-13
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
Set Contents
/ Deep socket (hexagonal) (B4L over 08,10,12) / deep socket (twelve square) (B4L over 13W, 14W, 17W, 19W, 21W, 22W, 24W) / ratchet handle (BR4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / swing extension bar (BE4 over 100JW) / universal joint
2014 TRUSCO Published Page
2-0058
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
5.0
TRUSCO Part Number
307-3530