Buy more than* S$200* and get FREE SHIPPING

  • Disk Parking Tool
  • Disk Parking Tool
  • Disk Parking Tool

Disk Parking Tool ABX103

5.00 (3)
Item.#
07122735
Mfr.#
ABX103
Package Qty.
1PC
Ship pack of
1
36.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimensions W1(mm)
11, 11
Weight (g)
60, 60
Dimensions W2(mm)
16, 16
Dimensions L (mm)
30, 30
Compatible
C: Toyota (made by Aisin), Suzuki D: Honda (manufactured by Nissin), Suzuki, C: Toyota (made by Aisin), Suzuki D : Honda (made by Nissin), Suzuki
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of rear brake pad
5
From Japan
On 2017-03-15 14:31:04
Because it is Sunday mechanic, it is unnecessary to have a tool set for multiple models. Although it becomes expensive, it is easier to use because the depth is less than the cube type, and the accuracy is also good. Working was easy with a combination with the self-made push-back tool.
This review is about item#7122744.
Exchange of rear brake pad
5
From Japan
On 2017-03-15 14:27:01
Because it is Sunday mechanic, it is unnecessary to have a tool set for multiple models. Although it becomes expensive, it is easier to use and more accurate because there is no depth than the cube type. Working was easy with a combination with homebrew pushback tool.
This review is about item#7122744.
Overhaul of rear brake
5
From Japan
On 2012-08-07 16:24:54
Common cube type products sometimes hit the caliper before pulling out the piston, but this shape can be used without problems. Tool is a gem that can make you feel that tool maker goods are still good.
This review is about item#07122726.