Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disk Parking Tool
  • Disk Parking Tool
  • Disk Parking Tool

Disk Parking Tool ABX104

5.00 (4)
Item.#
07122744
Mfr.#
ABX104
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimensions W1(mm)
11, 11
Weight (g)
70, 70
Dimensions W2(mm)
16, 16
Dimensions L (mm)
34, 34
Compatible
E: Volkswagen, Audi F: Subaru, E: Volkswagen, Audi F: Subaru
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-10-12 07:56:42
Because the thickness is thinner than the cube type, you can remove the brake piston.
This review is about item#07122726.
Exchange of rear brake pad
5
From Japan
On 2017-03-15 14:31:04
Because it is Sunday mechanic, it is unnecessary to have a tool set for multiple models. Although it becomes expensive, it is easier to use because the depth is less than the cube type, and the accuracy is also good. Working was easy with a combination with the self-made push-back tool.
This review is about item#7122744.
Exchange of rear brake pad
5
From Japan
On 2017-03-15 14:27:01
Because it is Sunday mechanic, it is unnecessary to have a tool set for multiple models. Although it becomes expensive, it is easier to use and more accurate because there is no depth than the cube type. Working was easy with a combination with homebrew pushback tool.
This review is about item#7122744.
Overhaul of rear brake
5
From Japan
On 2012-08-07 16:24:54
Common cube type products sometimes hit the caliper before pulling out the piston, but this shape can be used without problems. Tool is a gem that can make you feel that tool maker goods are still good.
This review is about item#07122726.