Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disk Parking Handle
  • Disk Parking Handle
  • Disk Parking Handle

Disk Parking Handle AB-53

Item.#
07122762
Mfr.#
AB-53
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimensions L (mm)
115, 115
Caution
Since the joint section is weak from shock and twist, do not put too much force. Insert the corner drive up to the root completely., Please insert an angle drive thoroughly to a root.
Dimension l (mm)
100, 100
Weight (g)
90, 90