Buy more than* S$200* and get FREE SHIPPING

  • Disk Parking Handle
  • Disk Parking Handle
  • Disk Parking Handle

Disk Parking Handle ABX101

Item.#
07122771
Mfr.#
ABX101
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
9.5, 9.5
Dimension H (mm)
140, 140
Weight (g)
250, 250
Dimension W (mm)
28, 28
Dimensions L (mm)
105, 105