Buy more than* S$200* and get FREE SHIPPING

  • Disc Brake Piston Tool
  • Disc Brake Piston Tool
  • Disc Brake Piston Tool

Disc Brake Piston Tool AB-10

5.00 (3)
Item.#
07122787
Mfr.#
AB-10
Package Qty.
1PC
Ship pack of
1
94.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
50, 50
Dimension H (mm)
115, 115
Weight (g)
780, 780
Compatible
Meets parallel piston caliper / two opposing piston caliper of light cars to small trucks (2t class). (It can not be used for parking brake integrated brake caliper.), Lightly parallel pisutonkiyaripa opposition 2 piston carry to the small truck (2t class) per it conforms from the automobile. (hand brake one somatotype brake carry per you cannot use.)
Dimension l (mm)
115, 115
Dimensions L (mm)
155, 155
Plate Aperture Value
10-65mm, 10 - 65mm
Application
Disk brake piston (double piston type) embedding work.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Brake caliper piston return. Pad replacement
5
From Japan
On 2017-10-07 14:59:09
No problems made by KTC. Smooth movement. Grease was also coated on the screw part.
This review is about item#7122805.
Brake disc pad exchange
5
From Japan
On 2017-04-28 15:54:11
It is easy to use firmly on price basis. It is truly KTC.
This review is about item#7122796.
Light to piston back to passenger car
5
From Japan
On 2016-06-03 13:01:48
As it was brand new, molybdenum based grease was firmly applied to the sliding part so it is a domestic product as expected!
This review is about item#07122805.