Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disc Brake Piston Tool
  • Disc Brake Piston Tool
  • Disc Brake Piston Tool
  • Disc Brake Piston Tool

Disc Brake Piston Tool AB-11

5.00 (3)
Item.#
07122796
Mfr.#
AB-11
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Plate Aperture Value
12-77mm, 12 - 77mm
Dimension l (mm)
125, 125
Dimensions L (mm)
122, 122
Compatible
It meets single piston caliper of light cars to small trucks (2t class). (It can not be used for parking brake integrated brake caliper., Mini cars-light trucks (2 t class) until the fit single-piston caliper. (hand brake one somatotype brake carry per you cannot use.
Dimension W (mm)
36, 36
Dimension H (mm)
86, 86
Weight (g)
345, 345
Application
Disk brake piston (single piston type) embedding work.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Brake caliper piston return. Pad replacement
5
From Japan
On 2017-10-07 14:59:09
No problems made by KTC. Smooth movement. Grease was also coated on the screw part.
This review is about item#7122805.
Brake disc pad exchange
5
From Japan
On 2017-04-28 15:54:11
It is easy to use firmly on price basis. It is truly KTC.
This review is about item#7122796.
Light to piston back to passenger car
5
From Japan
On 2016-06-03 13:01:48
As it was brand new, molybdenum based grease was firmly applied to the sliding part so it is a domestic product as expected!
This review is about item#07122805.