Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Disc Brake Piston Tool
  • Disc Brake Piston Tool
  • Disc Brake Piston Tool

Disc Brake Piston Tool ABX10

5.00 (3)
Item.#
07122805
Mfr.#
ABX10
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plate Aperture Value
10-75mm, 10 - 75mm
Dimension l (mm)
125, 125
Dimensions L (mm)
155, 155
Compatible
And adapted from mini cars to single piston caliper / parallel piston caliper / two opposing piston calipers up to small trucks (2t class). (It can not be used for parking brake integrated brake caliper.), single-piston caliper, parallel-piston calipers, and opposite facing 2-piston caliper fit from mini cars to light trucks (2 t class). (Not suitable for parking brake integrated brake calipers.)
Dimension W (mm)
86, 86
Dimension H (mm)
117, 117
Weight (g)
1000, 1000
Application
Disk brake piston (single and double piston type) embedding work.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Brake caliper piston return. Pad replacement
5
From Japan
On 2017-10-07 14:59:09
No problems made by KTC. Smooth movement. Grease was also coated on the screw part.
This review is about item#7122805.
Brake disc pad exchange
5
From Japan
On 2017-04-28 15:54:11
It is easy to use firmly on price basis. It is truly KTC.
This review is about item#7122796.
Light to piston back to passenger car
5
From Japan
On 2016-06-03 13:01:48
As it was brand new, molybdenum based grease was firmly applied to the sliding part so it is a domestic product as expected!
This review is about item#07122805.