Buy more than* S$200* and get FREE SHIPPING

  • DISC-BRAKE SPREADER (WIDE PLATE)
  • DISC-BRAKE SPREADER (WIDE PLATE)
  • DISC-BRAKE SPREADER (WIDE PLATE)
  • DISC-BRAKE SPREADER (WIDE PLATE)

DISC-BRAKE SPREADER (WIDE PLATE)

Item.#
07122814
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper., Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper., Since the two opposing piston brake caliper opening size is smaller than the tool, it can not be used, when attached to the vehicle body. It can be used after detaching the brake caliper.
Plate Thickness (mm)
5
Dimension W (mm)
90
Dimension H (mm)
120
Weight (kg)
1.4
Purpose
For pushing of disk brake piston (opposed 4-piston type)., For pushing of disk brake piston (opposed 4-piston type)., For pushing of disk brake piston (opposed 4-piston type).
Plate Aperture Value
10-87
Dimension l (mm)
150
Dimensions L (mm)
184
Compatible
It meets single piston caliper of light cars to small trucks (2t class). (It can not be used for parking brake integrated brake caliper.)