Buy more than* S$200* and get FREE SHIPPING

  • Tension Spring Tool
  • Tension Spring Tool
  • Tension Spring Tool

Tension Spring Tool AB-7

4.36 (14)
Item.#
07122911
Mfr.#
AB-7
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Application
Removal and attachment of tension spring of drum brake.
2014 TRUSCO Published Page
2-0889
Weight (g)
90, 90
2015 Trusco Published Pages
2 0944
Dimensions L (mm)
153, 153
TRUSCO Part Number
383-3666, 383-3666
Customer Reviews
5 star 9
4 star 1
3 star 4
2 star 0
1 star 0
Review Rating: 4.36
14 Customer Reviews
The reviews are automatic translation.
Brake maintenance
5
From Japan
On 2017-12-05 16:01:51
It is a feeling such as ktc. I can not complain about it.
This review is about item#7122911.
Machine maintenance
5
From Japan
On 2017-03-31 21:21:23
Easy to use, efficient work and satisfaction.
This review is about item#7122911.
Drum brake OH
3
From Japan
On 2016-10-31 20:15:50
You can do it without it, but it is easy to work if you have one. It is a good item with durability.
This review is about item#7122927.
Removing spring brake spring
5
From Japan
On 2016-09-29 22:19:26
Spring release of drum brake became easier
This review is about item#7122911.
Removal of clutch spring of scooter
5
From Japan
On 2016-04-22 14:48:40
Is the tip slightly bigger? I was worried but it was not such a thing and it was easy to wear the spring. The hardships that used drivers and pliers so far seems to be a lie. I tried using the center spring and the side stand spring, but it is very easy to remove and attach. I should have bought it soon ...
This review is about item#07122911.
Spring removal
5
From Japan
On 2016-03-07 15:54:09
It was easier to use than I thought.
This review is about item#07122911.
Outside parts removal of motorcycle
3
From Japan
On 2015-12-11 15:23:58
It is convenient to use for various kinds of cars
This review is about item#07122911.
Motorcycle stand spring, Removable attachment
3
From Japan
On 2014-12-12 10:02:00
It is good that there is good condition of hooking and things that can adjust length
This review is about item#07122911.
Spring release / release of brake shoe
5
From Japan
On 2014-12-04 03:14:31
Until now I was doing with tools such as drivers and tapering pliers in my daily life, but if it was a special tool I was caught tightly and firmly put in force, so I got working efficiency.
This review is about item#07122911.
Remove spring
5
From Japan
On 2014-01-23 09:08:26
Make it solid, as expected KTC! is. Although it seems to be easy to use for the chassis work of the car, it is slightly thick at the tip due to our 2 wheeling work · · · It seems to be good for use with gun gun.
This review is about item#07122911.