Buy more than* S$200* and get FREE SHIPPING

  • Door Stopper
  • Door Stopper
  • Door Stopper

Door Stopper AP902A

3.67 (3)
Item.#
07122945
Mfr.#
AP902A
Package Qty.
1PC
Ship pack of
1
32.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
200, 200
Specification
Special tool to keep door open a little and fix it during sheet metal work and parts replacing.
Overall Length (mm)
190, 190
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Sheet metal work
3
From Japan
On 2017-03-28 15:29:15
I use normally. There was no particular trend
This review is about item#7122945.
Door sheet metal, rear gate Shine
3
From Japan
On 2016-11-03 00:13:09
Can not adjust the length, it is a drawback. Price especially, because not high, is so-so.
This review is about item#07122945.
Automobile sheet metal (door), etc.
5
From Japan
On 2016-02-01 15:27:02
It makes everyone Line uses think but with ~ I wonder what.
This review is about item#07122945.