Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DOOR HINGE BOLT WRENCH
  • DOOR HINGE BOLT WRENCH
  • DOOR HINGE BOLT WRENCH

DOOR HINGE BOLT WRENCH

5.00 (4)
Item.#
07122963
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
300
Dimensions D (mm)
22
Weight (g)
250
Application
For adjustment and removing and mounting of door mounting bolts.
Dimension S (mm)
14
Compatible
Toyota, Daihatsu, Mitsubishi
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
When adjusting old door Celica's door
5
From Japan
On 2018-05-01 19:06:19
It was very useful to loosen the door hinge mounting bolt that does not allow ordinary tools to enter. This tool is designated as a TOYOTA genuine tool. There is a surprising moon wrench on this tool, but because the working angle is small and the arm is short, the force does not enter. I really love it.
This review is about item#7122963.
Car maintenance
5
From Japan
On 2017-08-03 16:14:16
In addition to the door hinge, it can be used for working in a narrow engine room and I am saving a couple of times.
This review is about item#7122963.
work
5
From Japan
On 2014-05-08 12:32:26
I purchased it thought that it was better not to loosen the auto tensioner of the belt but for the door hinge. As long as you desire, it is good if it is 5 to 10 cm longer, but usability as you want.
This review is about item#07122963.
Although it is not a tool to be frequently specified, for the door of a vehicle to go down
5
From Japan
On 2011-02-20 13:03:55
It is easy to use.
This review is about item#07122954.