Buy more than* S$200* and get FREE SHIPPING

  • Driver type handle
  • Driver type handle
  • Driver type handle

Driver type handle BD10

5.00 (1)
Item.#
07122997
Mfr.#
BD10
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0174
Overall Length (mm)
150, 150
TRUSCO Part Number
373-2754, 373-2754
Outlet Corner (sq.)
6.3, 6.3
Dimensions D (mm)
8, 8
Weight (g)
60, 60
Caution
Two or more pieces should not be connected and used
Dimensions L (mm)
150, 150
Shaft Diameter (phi mm)
8, 8
2014 TRUSCO Published Page
2-0168, 2-0168
Dimension l (mm)
77, 77
Shaft Length (mm)
70, 70
Type
handle, Handle
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Purchase because the dedicated socket for anti-theft is 1/4
5
From Japan
On 2013-06-23 14:29:59
Purchased for McGuard because it has only 9.5 sq ratchet. The cheapest thing is about 5 to 600 yen, but since the tool which I have now is KTC, I bought a brand. It is a trusted brand.
This review is about item#07122997.