Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • DRIVE CHAIN TOOL SET
  • DRIVE CHAIN TOOL SET
  • DRIVE CHAIN TOOL SET

DRIVE CHAIN TOOL SET

5.00 (1)
Item.#
07123121
Package Qty.
1Set
Ship pack of
1
419.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0949
Case Dimensions (Length x Width x Height) (mm)
275x150x50
Set Contents
Body x1 / Autaboruto x1 / In'naboruto x1 / handle for x1 / Kattapin 4050 (40 system, 50 system cut) for x1 / cut Guide 4050 (40 system, 50 system cut) for x1 / Kattapin 60 (60 system cut ) for x1 / press plate 40 (40-based press-fit) for x1 / press plate
Compatible
Chain: 420,428,520,525,50 (530), 532,630,632
Application
Drive chain replacement work for the motor cycle. Removal of the chain pin, press fitting of the joint plate (clip type is also possible), caulking work of the joint pin.
2014 TRUSCO Published Page
2-0892
Weight (kg)
2.2
TRUSCO Part Number
383-7947
Caution
A driving tool like 9.5sq ratchet handle would be required separately.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drive delay crotch work
5
From Japan
On 2017-12-01 19:26:48
It is very easy to use, other tools are also trying KTC, so they are familiar with hands.
This review is about item#7123121.