Buy more than* S$200* and get FREE SHIPPING

  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant
  • T Type TORX L Handle Wrench, Tamper Resistant

T Type TORX L Handle Wrench, Tamper Resistant LT10

Item.#
07123347
Mfr.#
LT10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
3, 3
Dimension H (mm)
20, 20
Weight (g)
4, 4
Nominal Dimension (mm)
T10, T10
Dimensions L (mm)
56, 56
Caution
Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation direction. Damage may be caused from bending, pulling up or pushing down., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation