Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123532
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Minimum Scale (N / m)
0.5
Dimensions B (mm)
26
Dimensions L (mm)
290
Dimensions sq. (mm)
9.5
Application
For small torque control of preload measurement of bearing
Torque Measuring Range (N-m)
3.5-17.5
Dimension H (mm)
27
Weight (kg)
0.46
Caution
Do not apply a force exceeding the scale.