Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123541
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Dimensions sq. (mm)
9.5
Torque Measuring Range (N-m)
6-28
Dimension H (mm)
27
Weight (kg)
0.46
Application
For small torque control of preload measurement of bearing
Minimum Scale (N / m)
0.5
Dimensions B (mm)
26
Dimensions L (mm)
290
Caution
Do not apply a force exceeding the scale.