Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123557
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions sq. (mm)
9.5
Torque Measuring Range (N-m)
14-70
Dimension H (mm)
27
Weight (kg)
0.76
Application
Passenger car and motorcycle
Minimum Scale (N / m)
2
Dimensions B (mm)
36
Dimensions L (mm)
375
Caution
Do not apply a force exceeding the scale.