Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123566
Package Qty.
1PC
Ship pack of
1
659.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Weight (kg)
1.34
Minimum Scale (N / m)
2
Dimensions B (mm)
48
Dimensions L (mm)
545
Application
Passenger car
Dimensions sq. (mm)
12.7
Torque Measuring Range (N-m)
30-140
Dimension H (mm)
32
Caution
Do not apply a force exceeding the scale.