Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123575
Package Qty.
1PC
Ship pack of
1
669.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Dimensions sq. (mm)
12.7
Torque Measuring Range (N-m)
50-240
Dimension H (mm)
32
Weight (kg)
1.33
Caution
Do not apply a force exceeding the scale.
Minimum Scale (N / m)
5
Dimensions B (mm)
48
Dimensions L (mm)
545
Application
Passenger car