Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123593
Package Qty.
1PC
Ship pack of
1
1,049.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Dimensions sq. (mm)
19.0
Torque Measuring Range (N-m)
100-480
Dimension H (mm)
39
Weight (kg)
2.78
Application
For engines of medium-size vehicles.
Minimum Scale (N / m)
10
Dimensions B (mm)
56
Dimensions L (mm)
708
Caution
Do not apply a force exceeding the scale.