Buy more than* S$200* and get FREE SHIPPING

  • 1"sq. TORQUE WRENCH DIAL TYPE

1"sq. TORQUE WRENCH DIAL TYPE

Item.#
07123602
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Minimum Scale (N / m)
20
Dimensions B (mm)
56
Dimensions L (mm)
1185
Dimensions sq. (mm)
19.0
Torque Measuring Range (N-m)
160-800
Dimension H (mm)
38.5
Weight (kg)
4.1