Buy more than* S$200* and get FREE SHIPPING

  • Cutting nipper
  • Cutting nipper
  • Cutting nipper

Cutting nipper PN1-150

4.38 (8)
Item.#
07123855
Mfr.#
PN1-150
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0575
Specification
With the 21st century version tool with peeler
Dimensions L (mm)
160, 160
TRUSCO Part Number
373-7306, 373-7306
Dimensions W1(mm)
52, 52
Cutting Capacity (phi mm) Soft Wire
2.6, 2.6
Dimensions T2 (mm)
10.5, 10.5
2014 TRUSCO Published Page
2-0555
Dimension l (mm)
18, 18
Weight (g)
172, 172
Dimensions W2(mm)
22, 22
Cutting Capacity (phi mm) Hard Wire
2.0, 2.0
Cutting Ability (phi mm) Piano Wire
1.8, 1.8
Dimensions T1 (mm)
15, 15
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Maintenance of bike and others
2
From Japan
On 2017-12-11 14:50:32
I bought the first-class maker goods for the first time. Although it is an amateur opinion, the gap of the blade was not uniform. There is no effect on cutting, but is this like?
This review is about item#7123864.
Do-it-yourself
5
From Japan
On 2016-10-02 15:16:17
It is a feeling that it is expected. It is a lighter to say that it is additive and moderate to put on condition and power.
This review is about item#7123855.
Cutting of electric wire
4
From Japan
On 2016-05-23 16:53:01
It is quite good goods So far there is no trouble (it is different from cheap HC)
This review is about item#07123855.
Cutting of electric wire
5
From Japan
On 2016-03-01 11:31:08
Feeling of hand grip is good, the cut is good
This review is about item#07123855.
House electrical construction
4
From Japan
On 2015-10-30 20:47:38
If small series of nippers for electronic parts construction are in the series, I will buy it.
This review is about item#07123855.
For something and various cuttings
5
From Japan
On 2013-11-28 09:35:29
Grip feeling when you have it, sharpness is nice. I have used it more than before, but this time the employee's Nippa got worse and purchased this product.
This review is about item#07123864.
Cutting of special steel wire etc.
5
From Japan
On 2013-03-09 02:08:07
The body itself is light, easy to cut without getting tired. It is a matter how long the cutting force lasts.
This review is about item#07123855.
Machine maintenance
5
From Japan
On 2011-02-20 13:08:10
It is sharp compared with what I had designed so far. I cut the piano wire about 1 millimeter about 10 times, but it does not hurt the blade, again the brand name is different.
This review is about item#07123855.