Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Nipple Wrench
  • Nipple Wrench
  • Nipple Wrench

Nipple Wrench MCS2-100

4.67 (9)
Item.#
07123882
Mfr.#
MCS2-100
Package Qty.
1PC
Ship pack of
1
31.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Size
4.5,5.1,5.8,6.1,6.4,6.6, 4.5, 5.1, 5.8, 6.1, 6.4, 6.6
Dimension D1 (mm)
20, 20
Dimensions B (mm)
5.1, 5.1
Dimensions D (mm)
6.1, 6.1
Dimensions A (mm)
4.5, 4.5
Weight (g)
80, 80
Dimension T (mm)
10, 10
Dimensions C (mm)
5.8, 5.8
Dimensions E (mm)
6.4, 6.4
Dimension F (mm)
6.6, 6.6
Dimensions L (mm)
100, 100
Application
Motor cycle wheel spoke nipple clamping adjustment and inspection work.
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Bike maintenance
5
From Japan
On 2016-03-07 16:38:26
Little is KTC peace of mind because it is not intended to Kaikaeru many times but high.
This review is about item#07123882.
At the bottom of the nipple
3
From Japan
On 2016-02-29 11:45:39
Since his turnip of nipple place is a mix of the old 5mm bets new 1cm turning This nipple wrench thickness is 1cm easy new nipple use but Old type is was hard to use and become a little licking likely. I think that it can be used without any problem if you get used to it.
This review is about item#07123882.
Maintenance of old motorcycle
5
From Japan
On 2016-02-07 16:30:58
Since the tip is thinner than the old model it is easy to use.
This review is about item#07123882.
Use the bike.
5
From Japan
On 2015-11-08 11:26:45
Price, quality on a large satisfaction. In addition, it purchases.
This review is about item#07123882.
Adjustment of bike spokes
5
From Japan
On 2015-10-07 14:37:28
Since the KTC Made easy-to-use without licking a strange play without any nipple.
This review is about item#07123882.
Replacement of the spokes
4
From Japan
On 2015-06-05 16:16:40
In particular, the problem does not have
This review is about item#07123882.
Tension of the spokes
5
From Japan
On 2015-02-26 08:30:56
Indeed KTC usability is good
This review is about item#07123882.
Use the bike of restoration
5
From Japan
On 2013-06-11 15:23:34
In firm wrench, it is very easy to use.
This review is about item#07123882.
Bike spoke foil
5
From Japan
On 2013-05-16 17:42:46
An attempt was made to Yurumeyo the bike spokes are using about 20 years, Cheap wrench loosen not at all, it was broken suddenly wrench. Also spoke nipple of such anchoring feeling in the things of KTC Easy and relaxed.
This review is about item#07123882.