Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. FLEX WRENCH (WITH MAGNET)
  • 1/2
  • 1/2

1/2"sq. FLEX WRENCH (WITH MAGNET)

Item.#
07123907
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Outlet Corner (sq.)
12.7
Dimension l (mm)
39 (socket part)
Dimensions L (mm)
950
Application
For removing and mounting of clutch housing. For removing and mounting of manifold and differential flange.
Square Drive Insertion Angle (mm)
12.7
Dimension S (mm)
12 (hex)
Weight (kg)
1.0