Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. FLEX WRENCH (WITH MAGNET)
  • 1/2
  • 1/2

1/2"sq. FLEX WRENCH (WITH MAGNET)

Item.#
07123916
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Square Drive Insertion Angle (mm)
12.7
Weight (kg)
1.1
Dimension l (mm)
41 (socket part)
Dimensions L (mm)
955
Application
For removing and mounting of clutch housing. For removing and mounting of manifold and differential flange.
Dimension S (mm)
14 (hex)