Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER

ADAPTOR FOR SLIDE HAMMER PULLER

Item.#
07123934
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
75
Width Across Flat (mm)
External hexagonal: 27
Male Screw Size
Working side: M22x2.5
Female Screw Size
Puller side: M18x2.0
Weight (g)
300