Buy more than* S$200* and get FREE SHIPPING

  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER

ADAPTOR FOR SLIDE HAMMER PULLER

Item.#
07123943
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Overall Length (mm)
75
Female Screw Size
Puller side: M22x2.5
Male Screw Size
Working side: M18x2.0
Weight (g)
350
Width Across Flat (mm)
External hexagonal: 32