Buy more than* S$200* and get FREE SHIPPING

  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER
  • ADAPTOR FOR SLIDE HAMMER PULLER

ADAPTOR FOR SLIDE HAMMER PULLER

Item.#
07123952
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Overall Length (mm)
75
Width Across Flat (mm)
External hexagonal: 32
Male Screw Size
Working side: G3 / 4 (mm equivalent: 26.4)
Female Screw Size
Puller side: M22x2.5
Weight (g)
350