Buy more than* S$200* and get FREE SHIPPING

  • ADAPTOR-SET FOR SLIDE HAMMER PULLER
  • ADAPTOR-SET FOR SLIDE HAMMER PULLER
  • ADAPTOR-SET FOR SLIDE HAMMER PULLER

ADAPTOR-SET FOR SLIDE HAMMER PULLER

Item.#
07123977
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
External hexagonal: 27
Overall Length (mm)
70
Male Screw Size
Working side: G1 / 2 (mm equivalent: 20.8)
Weight (g)
300
Female Screw Size
Puller side: W9 / 16 over 12 (mm equivalent: 14.2x2.1)