Buy more than* S$200* and get FREE SHIPPING

  • ADAPTOR-SET FOR SLIDE HAMMER PULLER
  • ADAPTOR-SET FOR SLIDE HAMMER PULLER
  • ADAPTOR-SET FOR SLIDE HAMMER PULLER

ADAPTOR-SET FOR SLIDE HAMMER PULLER

Item.#
07123986
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
External hexagonal: 27
Overall Length (mm)
75
Female Screw Size
Puller side: M18x2.0
Weight (g)
300
Male Screw Size
Working side: W9 / 16 over 12 (mm equivalent: 14.2x2.1)