Buy more than* S$200* and get FREE SHIPPING

  • SLIDE HAMMER PULLER ATTACHMENT
  • SLIDE HAMMER PULLER ATTACHMENT
  • SLIDE HAMMER PULLER ATTACHMENT

SLIDE HAMMER PULLER ATTACHMENT

Item.#
07124013
Package Qty.
1Set
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Width Across Flat (mm)
External hexagonal: 27
Weight (g)
600 (AUD4 over 9/16, G1 / 2 each 300)
Male Screw Size
Working side: AUD4 over 9/16 (W9 / 16 over 12), AUD4 over G1 / 2 (G1 / 2)
Female Screw Size
Puller side: M18x2.0
Overall Length (mm)
75