Buy more than* S$200* and get FREE SHIPPING

  • Knock Pin Punch
  • Knock Pin Punch
  • Knock Pin Punch

Knock Pin Punch PK-3135

5.00 (1)
Item.#
07124031
Mfr.#
PK-3135
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0806
Weight (g)
46, 46
2014 TRUSCO Published Page
2-0772
Dimension S (mm)
2.8, 2.8
Nominal Dimension (mm)
3, 3
Dimensions L (mm)
135, 135
TRUSCO Part Number
373-7187, 373-7187
Dimension l (mm)
35, 35
Dimensions A (mm)
12, 12
Caution
Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing pin of equipment foot steering lever For maintenance
5
From Japan
On 2018-01-05 08:39:03
The price is high, but it feels like Kusaki KTC. If the thickness is also 6 mm for other products, it is 6.0 mm, but KTC is 5.8 mm and it is hateful that I think about the thickness properly.
This review is about item#07124074.