Buy more than* S$200* and get FREE SHIPPING

  • Knock Pin Punch
  • Knock Pin Punch
  • Knock Pin Punch

Knock Pin Punch PK-4185

Item.#
07124047
Mfr.#
PK-4185
Package Qty.
1PC
Ship pack of
1
19.71 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0806
Dimension l (mm)
45, 45
Dimensions A (mm)
18, 18
Dimensions L (mm)
185, 185
TRUSCO Part Number
373-7195, 373-7195
2014 TRUSCO Published Page
2-0772
Dimension S (mm)
3.8, 3.8
Nominal Dimension (mm)
4, 4
Weight (g)
98, 98
Caution
Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set