Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knock Pin Punch
  • Knock Pin Punch
  • Knock Pin Punch

Knock Pin Punch PK-7212

5.00 (1)
Item.#
07124083
Mfr.#
PK-7212
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0806
TRUSCO Part Number
373-7233, 373-7233
Dimension l (mm)
72, 72
Dimensions A (mm)
22, 22
Dimensions L (mm)
212, 212
Weight (g)
160, 160
2014 TRUSCO Published Page
2-0772, 2-0772
Dimension S (mm)
6.8, 6.8
Nominal Dimension (mm)
7, 7
Caution
Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use oriper size. Set chucking rubber properly and surely., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use oriper size. Set chucking rubber properly and surely., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set the chucking rubber correctly., Wear protective glasses during work. Use the proper size. Set
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing pin of equipment foot steering lever For maintenance
5
From Japan
On 2018-01-05 08:39:03
The price is high, but it feels like Kusaki KTC. If the thickness is also 6 mm for other products, it is 6.0 mm, but KTC is 5.8 mm and it is hateful that I think about the thickness properly.
This review is about item#07124074.