Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • NON-SLIP SCREWDRIVER

NON-SLIP SCREWDRIVER

Item.#
07124223
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
6
Material (Shaft)
Cr-V
Dimensions a (mm)
0.8
Dimension d (mm)
6
Weight (g)
100
Dimension l (mm)
100
Dimensions D (mm)
34
Blade Shape
-
Dimensions L (mm)
230