Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Work Tools, Electric-Pneumatic Tools
>
Work Tools
>
Sockets, Socket Wrenches
>
Socket Handles
>
Spinner Handles
3/4"sq. BAR
by
KYOTO TOOL (KTC)
Item.#
07124284
Package Qty.
1PC
Ship pack of
1
Sales Price:
-
Qty.
[x]
Discontinued
Now we ship to...
...
see all
See all 2 items in this Product
Item Feature
Overall Length L (mm)
500
Type
bar
Diameter (phi mm)
25
Weight (kg)
1.38
See all 2 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Hose NO.4 the water (FD)
MAZDA
22.99 SGD
3/4"sq. HEAD
KYOTO TOOL (KTC)
29.99 SGD
Parts Kitsuto class Tutsi inner (B3)
MAZDA
24.99 SGD
(1)
Spinner handle
TOP KOGYO
40.99 SGD
Weld Torch Cables
NGK
72.99
-
339.99 SGD
(9)
Crossbar
TONE (Maeda Metal Industries)
4.99
-
24.99 SGD
(1)
Seal kit (B3)
MAZDA
24.99 SGD
Deep socket (12-point) inches eyes 9/16inch
TONE (Maeda Metal Industries)
25.99 SGD
Long Spinner Handle
KYOTO TOOL (KTC)
169.99
-
299.99 SGD
(2)
Bearing (Ni-doll) BM 2824 92046-1202
Kawasaki
19.99 SGD
Handle for spectacle wrench
ESCO
149.99
-
299.99 SGD
1"sq. EXTENSION BAR
KYOTO TOOL (KTC)
98.99
-
149.99 SGD
(1)
phi25 TWS series illuminated pushbutton switch (incandescent with protrusion full guard)
IDEC
-
9.5sq. extension bar
KYOTO TOOL (KTC)
11.99
-
72.99 SGD
(8)
Crossbar
HIT
3.99 SGD
Kotsuku drain (NF)
MAZDA
6.99 SGD
(1)
>>
Top