Buy more than* S$200* and get FREE SHIPPING

  • 3/4"sq. BAR
  • 3/4
  • 3/4

3/4"sq. BAR

Item.#
07124293
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Overall Length L (mm)
500
Type
bar
Diameter (phi mm)
25
Weight (kg)
1.9