Buy more than* S$200* and get FREE SHIPPING

  • Cable Cutter
  • Cable Cutter
  • Cable Cutter

Cable Cutter ABX-32

4.50 (2)
Item.#
07124302
Mfr.#
ABX-32
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Removing and mounting of parking cable., Removing and mounting of parking cable., Removing and mounting of parking cable., Removing and installing parking cable.
Weight (g)
170, 170
Dimensions L (mm)
177, 177
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Drum brake maintenance
4
From Japan
On 2016-08-05 00:13:34
Thanks to this, working time has been reduced. I also use it for C clip removal. Since you can remove the tip, you will be saved if you sell parts that can only be exchanged, such as for snap ring.
This review is about item#07124302.
Rear brake disassembly
5
From Japan
On 2016-04-23 23:16:53
Because parking spring can be detached easily, it is very handy.
This review is about item#07124302.