Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Parts Tray

Parts Tray YKPT-22

Item.#
07124311
Mfr.#
YKPT-22
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., Car, motorcycle, and machine parts temporary stocker.
Height (mm)
46, 46
Width (mm)
132, 132
Plate Thickness (mm)
0.5, 0.5
Material
SUS304, SUS304
Capacity (mL)
1000, 1000
Length (mm)
220, 220
Weight (g)
185, 185