Buy more than* S$200* and get FREE SHIPPING

  • Parts Tray

Parts Tray YKPT-30

Item.#
07124354
Mfr.#
YKPT-30
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., Car, motorcycle, and machine parts temporary stocker.
Plate Thickness (mm)
0.5, 0.5
Height (mm)
55, 55
Width (mm)
180, 180
Material
SUS304, SUS304
Weight (g)
350, 350
Capacity (mL)
2050, 2050
Length (mm)
300, 300