Buy more than* S$200* and get FREE SHIPPING

  • Parts Tray

Parts Tray YKPT-52

Item.#
07124415
Mfr.#
YKPT-52
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., For temporary storage of parts for cars, motorcycles, machines during adjustments., Car, motorcycle, and machine parts temporary stocker.
Plate Thickness (mm)
0.6, 0.6
Height (mm)
82, 82
Width (mm)
312, 312
Material
SUS304, SUS304
Weight (g)
1200, 1200
Capacity (mL)
12500, 12500
Length (mm)
520, 520