Buy more than* S$200* and get FREE SHIPPING

  • Palm driver Crossing non-penetrating type
  • Palm driver Crossing non-penetrating type
  • Palm driver Crossing non-penetrating type

Palm driver Crossing non-penetrating type PDEA-1

4.75 (4)
Item.#
07124546
Mfr.#
PDEA-1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
Dimension S (mm)
-, -
Dimensions L (mm)
205, 205
TRUSCO Part Number
373-6989, 373-6989
Tip Size (#)
1, 1
Dimensions D (mm)
32, 32
Blade Edge With Magnet
Yes
Blade Shape
+, +
Dimension d (mm)
5, 5
Weight (g)
70, 70
2014 TRUSCO Published Page
2-0341
Dimension l (mm)
100, 100
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-15 23:00:00
Good stuff, good product. I also want to purchase it by all means.
This review is about item#7124537.
Agricultural equipment repair
5
From Japan
On 2017-05-02 14:48:13
The cutting edge is robust. Grip is just right size and easy to turn.
This review is about item#07124555.
Screwdriver
5
From Japan
On 2015-12-10 17:53:14
Reliable KTC.
This review is about item#07124546.
Disassembling case
4
From Japan
On 2013-05-26 01:55:15
It is easy to grip and feeling of rigidity is perfect. The tip part was hard and I turned the screw about 200 pieces, but it was not seen scraping. It seems durable. Just eating a screw is a bit weak, somewhat naughty.
This review is about item#07124537.