Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Palm driver Crossing non-penetrating type
  • Palm driver Crossing non-penetrating type
  • Palm driver Crossing non-penetrating type

Palm driver Crossing non-penetrating type PDEA-2

4.50 (2)
Item.#
07124555
Mfr.#
PDEA-2
Package Qty.
1PC
Ship pack of
1
16.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
TRUSCO Part Number
373-6997, 373-6997
Tip Size (#)
2, 2
Dimensions D (mm)
32, 32
Dimension d (mm)
6, 6
Weight (g)
95, 95
Blade Edge With Magnet
Yes
Blade Shape
+, +
2014 TRUSCO Published Page
2-0341
Dimension l (mm)
125, 125
Dimension S (mm)
10, 10
Dimensions L (mm)
230, 230
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Turn the screw
5
From Japan
On 2015-12-10 17:53:14
KTC of peace of mind.
This review is about item#07124546.
Decomposition of the case
4
From Japan
On 2013-05-26 01:55:15
Grip easy stiffness feeling without perfect. Tip portion is stiff, but we turn the screw about 200 this, the scraping was not seen. Durability it is likely. Just a little weak and eating of a screw, a little poison cheap.
This review is about item#07124537.