Buy more than* S$200* and get FREE SHIPPING

  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type

Palm driver Minus non-penetrating type MDEA-100

Item.#
07124573
Mfr.#
MDEA-100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
Blade Shape
-, -
Weight (g)
95, 95
Tip Size (mm)
6.5, 6.5
Dimension l (mm)
125, 125
Dimension S (mm)
10, 10
Dimension d (mm)
6, 6
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0341
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-6261, 373-6261
Dimensions b (mm)
6.5, 6.5
Dimensions D (mm)
32, 32
Dimensions a (mm)
0.9, 0.9