Buy more than* S$200* and get FREE SHIPPING

  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type

Palm driver Minus non-penetrating type MDEA-150

Item.#
07124582
Mfr.#
MDEA-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
Blade Shape
-, -
TRUSCO Part Number
373-6270, 373-6270
Dimensions b (mm)
8, 8
Dimensions D (mm)
40, 40
Dimensions a (mm)
1.1, 1.1
Dimensions L (mm)
266, 266
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0341
Weight (g)
165, 165
Tip Size (mm)
8, 8
Dimension l (mm)
150, 150
Dimension S (mm)
12, 12
Dimension d (mm)
8, 8