Buy more than* S$200* and get FREE SHIPPING

  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type
  • Palm driver Minus non-penetrating type

Palm driver Minus non-penetrating type MDEA-75

Item.#
07124591
Mfr.#
MDEA-75
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0348
Blade Shape
-, -
Dimensions D (mm)
32, 32
Dimension d (mm)
5, 5
Weight (g)
70, 70
Tip Size (mm)
5.5, 5.5
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0341
Dimension l (mm)
100, 100
Dimensions a (mm)
0.8, 0.8
Dimensions L (mm)
205, 205
TRUSCO Part Number
373-6288, 373-6288
Dimensions b (mm)
5.5, 5.5